Beli insize digital micrometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- KRISBOW Digital Caliper (Jangka Sorong)Deskripsi:Jangka Sorong Digital dengan teknologi pencacah untuk penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Resolution (mm): 0.01
- Niigata Seiki (SK) Digital Caliper (Jangka Sorong)Deskripsi:- Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
- Insize Vernier Caliper (Jangka Sorong)Deskripsi:Jangka Sorong:- Skala opsional: 0,02mm, 0,02mm/0,001 Inci, 0,05mm- Dengan thumb knob- Sesuai dengan standar DIN862, monoblok, terbuat dari hardened stainless steel, permukaan skala berlapis krom satin- Round depth rod opsional- Titanium platedbeam opsional - Dikemas dalam kantong kulit atau kotak plastik
- Deli Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper mengukur panjang, lebar, dan diameter dengan tampilan LCD yang mudah dibaca. Cocok untuk aplikasi mekanik, teknis, dan DIY presisi.
- TRUSCO Digital Caliper (Jangka Sorong)atribut:
- Minimum Display (mm): 0.01
- Power Source: Button-Type Silver Oxide Battery (SR44) x 1 (Sold Separately)
- Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- Insize Digital Caliper without Thumb Roller (Jangka Sorong)Deskripsi:- Absolute system, low power consumption, long battery life- Resolution: 0.01mm/0.0005"- Buttons: on/off, mm/inch, ORIGIN, ZERO/ABS- Automatic power off, move the digital unit to turn on power- Battery CR2032- Data output- Meet DIN862- Made of stainless steel- Optional accessory: wireless transmitter, code 7315-1103, data output cable (keyboard format), code 7302-1103atribut:
- Reading (inch): 0.0005
- Reading (mm): 0.01
- Insize Digital Caliper (Jangka Sorong)Deskripsi:- Resolution : 0.01mm/0.0005"; - Button function : on/off, zero, mm/inch, ABS, data preset; - Battery CR2032; Made of stainless steel
- Taffware Kaliper Sigmat Digital Layar LCD (Digital Calipers)Deskripsi:Caliper digital, jangka sorong atau sigmat digital untuk mengukur panjang suatu benda dengan ketelitian sampai 0,1 mm, hadir dengan layar LCD untuk mempermudah Anda melihat hasil pengukuran. Terbuat dari bahan material stainless steel yang kokoh, sehingga awet untuk penggunaan jangka panjangatribut:
- Dimensions (cm): 23.5x7.5x1.5
- Maximum Measurement (mm): 150
- Degree of Accuracy (mm/inch): 0.02 / 0.001
- Battery Type: 1 x LR44
- Material: Stainless Steel
- Insize Gauge Block (Blok Ukur)Deskripsi:- Supplied with manufacturer inspection certificate
- Taffware Digital LCD Vernier Caliper Micrometer (Jangka Sorong)Deskripsi:Caliper Sigmatdigital atau jangka sorong untuk mengukur panjang suatu benda dengan ketelitian sampai 0.1 mm, hadir dengan layar LCD untuk mempermudah Anda melihat hasil pengukuran. Alat ini terbuat dari bahan material fiber carbon yang kokoh
- Mitutoyo ABS Coolant Caliper (Jangka Sorong)Deskripsi:The Mitutoyo ABSOLUTE coolant proof caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed in an ergonomic design. The caliper’s slide and jaws are constructed of hardened stainless steel and provide an impact-resistant, easy-to-ready LCD display for durable, reliable use. The ABSOLUTE caliper can be used in workshop conditions exposed to coolant, water, dust and oil.
- Mitutoyo VERNIER CALIPER 150/0.05MM 530-102 (Jangka Sorong)Deskripsi:The Mitutoyo Vernier scale caliper features a 14-degree face angle for easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper is constructed of hardened stainless steel that is corrosion resistant and a satin chrome finish reduces glare.atribut:
- Units: Metric
- Range (mm): 0-150
- Accuracy (mm): ±0.05
- Graduation (mm): 0.05
- Depth Measuring Bar: Yes
- Mitutoyo Part Number: N15R
- Remarks (mm): 19 (Depth Rod)
- Technology: Mechanical
- Insize IP65 Waterproof Digital Caliper (Jangka Sorong)Deskripsi:INSIZE Digital Caliper 1173 merupakan solusi presisi ukur dimensi alat kerja berdimensi sedang di workshop. Kaliper ini dirancang sesuai dengan standar Jerman DIN862. Frame kaliper ini terbuat dari material Stainless Steel sedangkan body berlapis enamel.Kaliper ini tersedia dalam 2 model jenis rentang ukur 600mm. Kaliper digital INSIZE Digital Caliper 1173 ini juga cocok untuk mengukur diameter luar pada benda kerja. Hand tool Jangka sorong atau skekmat ini dapat digunakan untuk melakukan pengukuran dimensi internal dan eksternal. Dengan sertifikasi IP 65 memastikan keamanan penggunaan kaliper ukur ini terhadap percikan air, minyak dan debu.Kaliper digital INSIZE Digital Caliper 1173 ini juga memungkinkan transfer data pengukuran via kabel data yang dijual terpisah dan juga alternatif seperti INSIZE 1173-601WL yang memiliki fitur transfer data wireless via gelombang radio. Fitur ini memungkinkan pengukuran dan inspeksi fabrikasi Anda direkam dengan benar dalam dataset tabular (seperti tabel database atau spreadsheet) dan melakukan analisis statistik. Anda juga dapat menggunakan perangkat ini untuk rig gaging improvisasi dengan perangkat lunak spreadsheet seperti MS Excel. Terbaca seperti input keyboard, cukup arahkan pointer mouse ke tabel yang Anda inginkan dan tekan tombol pada caliper - lalu ketik pengukuran dan tekan kembali untuk memindahkan Anda ke row atau kolom berikutnya. Cukup nyaman dan lebih akurat daripada anda mengetik satu-persatu.atribut:
- Accuracy (mm): ±0.05
- Size (inch): 0-24
- Range (inch): 0-24
- Range (mm): 0-600
- Reading (inch): 0.0005
- Reading (mm): 0.01
- Size (mm): 0-600
Daftar Harga insize digital micrometer Terbaru October 2026
| Insize Digital Caliper (Jangka Sorong) | Rp779.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp2.299.900 |
| KRISBOW Digital Caliper (Jangka Sorong) | Rp649.900 |
| Niigata Seiki (SK) Digital Caliper (Jangka Sorong) | Rp1.599.900 |
| Insize Vernier Caliper (Jangka Sorong) | Rp689.900 |
| Mitutoyo ABS Digital Caliper (Jangka Sorong) | Rp2.299.900 |
| AND Digital Caliper (Jangka Sorong) | Rp339.900 |
| Deli Digital Caliper (Jangka Sorong) | Rp139.900 |
| TRUSCO Digital Caliper (Jangka Sorong) | Rp1.499.900 |
| Mitutoyo Vernier Caliper (Jangka Sorong) | Rp599.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/7rP102120279-5.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/KRISBOW%20Digital%20Caliper%20(Jangka%20Sorong)/fvP101515571-3.jpg)
/Niigata%20Seiki%20(SK)%20Digital%20Caliper%20(Jangka%20Sorong)/akP101502380-7.jpg)
/clP102120453-2.jpg)
/Mitutoyo%20ABS%20Digital%20Caliper%20(Jangka%20Sorong)/8eP106107302-2.jpg)
/AND%20Digital%20Caliper%20(Jangka%20Sorong)/0iP106567018-1.jpg)
/0uP106389030-1.jpg)
/TRUSCO%20Digital%20Caliper%20(Jangka%20Sorong)/15P101001041-2.jpg)
/n9P102944837-15.jpg)
/KANON%20Digital%20Caliper/lnP105272779-1.jpg)
/SATA%20Digital%20Caliper%20(Jangka%20Sorong)/3rP106961135-1.jpg)
/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/6tP106622245-1.jpg)
/Taffware%20Kaliper%20Sigmat%20Digital%20Layar%20LCD%20(Digital%20Calipers)/dzP107923503-1.jpg)
/kgP110006736-1.jpg)
/90P107926324-1.jpg)
/Mitutoyo%20ABS%20Coolant%20Caliper%20(Jangka%20Sorong)/gwP106102608-3.jpg)
/81P106112289-5.jpg)
/Insize%20IP65%20Waterproof%20Digital%20Caliper%20(Jangka%20Sorong)/lzP109238791-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)